Motion
142098JG
Airflex CB Series Constricting Clutches and Brakes Single
MI ITEM #02720988
MFR #142098JG
Price$2,890.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex CB Series Constricting Clutches and Brakes Single
MI ITEM #02720988
MFR #142098JG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,890.39/each

Specifications

Dimensions

  • Friction Width
    3.5 inch
  • Inertia
    11 pound per square foot
  • Size
    12 in-oz

Details

  • Application
    Can Making Machinery, Commercial Laundry Equipment, Metal Forming Machinery, Oil Field Machinery, Printing Machinery, Rubber Processing Machinery, Tire Building Machinery
  • Clutch Brake Application
    Pressure Set
  • Clutch Type
    CB
  • Configuration
    Single Element
  • Item Type
    Clutch
  • Maximum Speed
    1800 rpm
  • Product Material
    Carbon steel and Neoprene
  • Series
    CB Series
  • Static Torque Forward
    13300 LB.IN@75 PSI

Overview

Mfr description
142098JG 12CB350 ELEMENT
  • Rugged tire-like constricting tube
  • Force applied uniformly at optimum radius
  • Wide range of torque capacity

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought