Motion
CMM 1.5 W/CENTER

LOVEJOY INC
CMM 1.5 W/CENTER

69790400057 Gear Coupling Hub - 1.5, 16 to 42 mm, Mill Motor Machinable, Steel
MI ITEM #02721008
MFR #CMM 1.5 W/CENTER
List Price$681.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
CMM 1.5 W/CENTER

69790400057 Gear Coupling Hub - 1.5, 16 to 42 mm, Mill Motor Machinable, Steel
MI ITEM #02721008
MFR #CMM 1.5 W/CENTER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$681.47/each for your price

Overview

Mfr description
CMM-1.5-HUB-W/CENTER

Specifications

  • Coupling Size Code
    1.5
  • Bore Type
    Rough Stock
  • Length Through Bore
    4 in
  • Hub Diameter
    2.38 in
  • Torque Capacity
    7600 in
  • Max Rpm
    5000 rpm
  • Series
    CMM
  • Hub Material
    Steel
  • Sleeve Outside Diameter
    3-3/4 in
  • Tooth Profile
    Crowned
  • Manufacturer Upc Number
    697904000573
  • UPC_NO
    697904000573
  • Weight
    2.10 lbs
  • Product Type
    Gear Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text