Motion
595528
LATCH KIT FOR 458728,658340
MI ITEM #02721079
MFR #595528
Price$32.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LATCH KIT FOR 458728,658340
MI ITEM #02721079
MFR #595528

Mfr description
595528 LATCH KIT FOR 458728-1/2"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.42/each

Specifications

Dimensions

  • Compatible Hook Size
    1/2 in
  • Weight
    0.17 lbs

Details

  • Additional Details
    5 per pack
  • Compatible Hook Type
    Eye Sling Hook

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)