Specifications
Dimensions
- Body Size80 mm
Details
- Actuator TypeRotary Single Vane
- Angle of Rotation90 °
- MagnetYes
- Mount TypeBasic
- Shaft TypeDouble Shaft
- Standards MetJIS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)