Motion
B-1190
Synchronous Drive Belt - 14 mm Pitch, 1190 mm Pitch Length, 35 mm Width, 85 Teeth
Mi Item #02721313
MFR #B-1190
Price$526.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Drive Belt - 14 mm Pitch, 1190 mm Pitch Length, 35 mm Width, 85 Teeth
Mi Item #02721313
MFR #B-1190

Mfr description
B-1190 SILENTSYNC BELT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$526.07/each

Specifications

Dimensions

  • Overall Length
    1190 mm
  • Overall Width  
    35 mm
  • Pitch
    14 mm
  • Pitch Length
    1190 mm
  • Weight
    0.650 lbs
  • Width
    35 mm

Details

  • Belt Section
    Eagle NRG Blue
  • Color
    Black
  • Material
    HNBR
  • Number Of Teeth  
    85
  • Reinforcing Cord Material
    Aramid
  • Type
    Gearbelt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)