Motion
112-1128-006
Hydraulic Geroler Disc Valve Motor - 6000 - Standard, 491.4 cm³/r Max Geometric Displacement
Mi Item #02721410
MFR #112-1128-006
Price$4,047.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Disc Valve Motor - 6000 - Standard, 491.4 cm³/r Max Geometric Displacement
Mi Item #02721410
MFR #112-1128-006

Mfr description
112-1128 MOTOR
  • 9 displacements available
  • Can be used in a multitude of industries
  • Presents a multitude of options that make this motor very “smart” and flexible to apply
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,047.71/each

Specifications

Dimensions

  • Continuous Torque
    12789 in
  • Motor Port Size
    1-5/16–12 UNF-2B
  • Overall Height
    5.78 in
  • Overall Length
    13.42 in
  • Overall Width
    5.80 in

Details

  • Actual Mounting Flange
    Standard; (SAE CC); 4 Bolt; 127.0 [5.00] Pilot Dia. 14.35 [.565] Dia. Holes On 162.0 [6.38] Dia. Bolt Circle
  • Actual Output Shaft
    Straight
  • Actual Port Type
    1.3125-12 UN-2B SAE O-Ring Ports - Staggered Ports
  • Continuous Flow Rate
    150 L/min
  • Displacement
    29.99 in³/r
  • Intermittent Pressure
    275 bar
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Max Operating Temperature
    180 °F
  • Max Rpm
    307 rpm
  • Max System Operating Temperature
    -34°C to 82 °C
  • Maximum Flow Rate
    40 gpm
  • Maximum RPM-Continuous
    307 rpm
  • Motor Port Type
    Straight Thread O-Ring SAE
  • Mounting Type
    4 Bolt Flange - 5 in Pilot - SAE CC
  • Port Configuration
    1.3125-12 UN-2B SAE O-Ring Ports - Staggered Ports
  • Port Orientation
    Staggered Ports
  • Seal Type
    Viton
  • Series
    6000 - Standard
  • Shaft Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)