Motion
5725555202

AVENTICS
5725555202

Air Piloted Valve - 5 Port, 2 Position, Double Pilot
Mi Item #02721468
MFR #5725555202
Price$466.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5725555202

Air Piloted Valve - 5 Port, 2 Position, Double Pilot
Mi Item #02721468
MFR #5725555202

Mfr description
572-555-5202
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$466.56/each

Specifications

Dimensions

  • Overall Height
    74 mm
  • Overall Length
    247 mm
  • Overall Width
    40 mm
  • Port 1 Size/Type
    1/2 BSPP Push To Connect

Details

  • Body Material
    Aluminum, Fiberglass Reinforced Polyamide
  • Flow Direction
    4-Way
  • Flow Rate
    144.79 cfm
  • Manufacturer Product Page
  • Maximum Operating Pressure
    232 psi
  • Number Of Pilots
    Double Pilot
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Operating Medium
    Compressed Air
  • Operating Pressure Range
    +2 to +16 bar
  • Operating Temperature Range
    -13 to 158 °F
  • Seal Material
    Polyurethane, Rubber
  • Standards Met
    EN 175301-803: 2006
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)