Motion
87500
Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 30 mm OD, 0.5000 in Width, Single Seal & Single Shield, Without Snap Ring
MI ITEM #02721516
MFR #87500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 30 mm OD, 0.5000 in Width, Single Seal & Single Shield, Without Snap Ring
MI ITEM #02721516
MFR #87500

Mfr description
87500 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    30 mm
  • Overall Width  
    0.5000 in

Details

  • Bore Type
    Straight
  • Closure Type
    Single Seal & Single Shield
  • Description
    87500 BRG
  • Long Description
    The 87500 Radial/Deep Groove Ball Bearing features 10 mm bore diameter, straight bore, single seal & single shield closure, 30 mm outside diameter, and 0.5000 in width.
  • Manufacturer Catalog Number
    87500
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    8865590011759

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)