Motion
56T17G5315D

LEESON ELECTRIC
56T17G5315D

General Purpose Motor - 1/2 hp, 1800 rpm, 3 ph, 208-230/460 V, 56 Frame, EPFC (Explosion Proof Fan cooled) Enclosure, 60 Hz, 1725 rpm Base, Round Mount, Continuous Duty
Mi Item #02721918
MFR #56T17G5315D
Price$1,239.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56T17G5315D

General Purpose Motor - 1/2 hp, 1800 rpm, 3 ph, 208-230/460 V, 56 Frame, EPFC (Explosion Proof Fan cooled) Enclosure, 60 Hz, 1725 rpm Base, Round Mount, Continuous Duty
Mi Item #02721918
MFR #56T17G5315D

Mfr description
1/2 1800 G829 3/60/208-230/460 EPFC 56C
  • Frame Construction: Rolled Steel
  • Thermal Protection: Auto Overload
  • Class/Group: Class I, Groups C & D, Class II, Groups F & G
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,239.85/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56
  • Motor Length Less Shaft
    6.81 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    13.94 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in
  • Weight
    28 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    1725 rpm
  • Description Keyword
    0.50 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    EPFC (Explosion Proof Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    2.3-2.4/1.2 A
  • Full Load Current
    2.30–2.40 / 1.20 A
  • Full Load Efficiency
    68 %
  • Group & Class
    Class I - Group C & D, Class II - Group F & G
  • Insulation Class
    B
  • IP Rating
    54
  • KVA Code
    M
  • kW
    0.37 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856022806
  • Motor Category
    Severe Duty Motor
  • Motor Horsepower
    1/2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    Round
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    NEMA 56
  • Spec Sheet
    0.50 HP Explosion Proof Motor, 3 phase, 1800 RPM, 208-230/460 V, 56C Frame, EPFC
  • Standards Met
    CSA
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    0.50 HP Explosion Proof Motor, 3 phase, 1800 RPM, 208-230/460 V, 56C Frame, EPFC
  • Temperature Code
    T3B
  • Thermal Protection
    Automatic
  • Type of Bearing
    Ball
  • UPC_NO
    722856022806
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)