Specifications
Dimensions
- Bore Diameter0.7500 in
- Outside Diameter1.8500 in
Details
- Locking DeviceEccentric Collar
- Product TypeBall Insert Bearings
- UPC_NO80067505311
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)