Overview
Mfr description
413885 CYLINDER
- High-quality replacement parts
- An exact fit for Eaton Airflex products
- Two-year warranty
Specifications
- SeriesCSA Series
- Manufacturer Catalog Number413885
- Weight7.00 lb
- Product MaterialGray Cast Iron
- Length4.70 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data