Overview
Mfr description
VV3QZ15-06N7TC VQZ100 BASE MOUNTED
- Bar stock type manifold for VQZ100 base mounted valves
- Maximum 20 stations available as standard
- Side and top porting
- Optional DIN rail mount
- 8 port sizes
Specifications
- Country of OriginJP
- For Use With SeriesVQZ1000
- Number Of Stations6
- Kit TypeConnector
- SeriesVQZ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data