Motion
28XL037-3FA5
28XL037-3FA5, Timing Pulley 3/8 Inch Finished Bore
MI ITEM #02722253
MFR #28XL037-3FA5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
28XL037-3FA5, Timing Pulley 3/8 Inch Finished Bore
MI ITEM #02722253
MFR #28XL037-3FA5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
28XL037-3FA5 3/8'' BORE ALUMINUM

Specifications

  • Number Of Teeth
  • Outside Diameter
    44.80 mm
  • Material
    Aluminum
  • Manufacturer Upc Number
    00195057622739
  • UPC_NO
    00195057622739
  • Finish
    Clear Anodized
  • Tooth Style
    XL
  • Width
    2.0 in.
  • For Belt Width
    0.3750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text