Motion
PU347K5 2 15/16 PILLOWBLK BALL BRG

LINK-BELT
PU347K5 2 15/16 PILLOWBLK BALL BRG

Pillow Block Ball Bearing Unit - 2-15/16 in Bore, 2-Bolt Base Mount, Set Screw Locking, Cast Iron Housing Material, Heavy Duty
MI ITEM #02722344
MFR #PU347K5 2 15/16 PILLOWBLK BALL BRG
Your Price$2,555.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PU347K5 2 15/16 PILLOWBLK BALL BRG

Pillow Block Ball Bearing Unit - 2-15/16 in Bore, 2-Bolt Base Mount, Set Screw Locking, Cast Iron Housing Material, Heavy Duty
MI ITEM #02722344
MFR #PU347K5 2 15/16 PILLOWBLK BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,555.99/each(List $3,067.19)

Overview

Mfr description
PU347K5 PILLOWBLK P-U347K5

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    2-15/16 in
  • Base To Bore Centerline
    4.2500 in
  • Duty Type
    Heavy Duty
  • Locking Device
    Set Screw
  • Seal Type
    Clearance/Non-Contact
  • Housing Material
    Cast Iron
  • Lubrication Type
    Lubrication Fitting
  • Series
    300
  • Housing Type
    Two-Bolt Pillow Block
  • UPC_NO
    793699274875
  • Housing Construction
    Solid
  • Manufacturer Upc Number
    793699274875
  • Weight
    43.64 lbs
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text