Motion
HDA 5500 0 0 DC 000

HYDAC CORP
HDA 5500 0 0 DC 000

HDA 5500 Series Digital Display Unit—Supply Voltage: 12 to 32 VDC
MI ITEM #02722568
MFR #HDA 5500 0 0 DC 000
List Price$1,467.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HDA 5500 0 0 DC 000

HDA 5500 Series Digital Display Unit—Supply Voltage: 12 to 32 VDC
MI ITEM #02722568
MFR #HDA 5500 0 0 DC 000

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1,467.56/each for your price

Overview

Mfr description
HDA 5500-0-0-DC-000
  • Digital display of analog signals
  • Clear 4-digit, 7-segment LED display
  • Compatible with 3 analog input formats (4 to 20 mA, 0 to 10 V, or 0 to 5 V)
  • Accuracy ≤ ±0.5%
  • Differential measurement possible
  • Analog output (4 to 20 mA, or 0 to 10 V)
  • Option for up to four relay switching outputs
  • RS 232 interface
  • Voltage supply 12V DC to 32V DC, or 85V AC to 265V AC 50/60 Hz
  • Option for PT100 sensor input or frequency input

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought