Motion
BL466 CL
Leaf Chain Connecting Link - 6 x 6 Lacing, 0.5000 in Pitch, 15600 lb Breaking Strength, Steel Material
MI ITEM #02722694
MFR #BL466 CL
Price$100.82/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leaf Chain Connecting Link - 6 x 6 Lacing, 0.5000 in Pitch, 15600 lb Breaking Strength, Steel Material
MI ITEM #02722694
MFR #BL466 CL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$100.82/ft

Specifications

Dimensions

  • Breaking Strength
    15600 lb
  • Lacing
    6 x 6
  • Link Plate Height  
    0.472 in
  • Link Plate Thickness  
    0.080 in
  • Overall Length
    50 ft
  • Pin Diameter  
    0.200 in
  • Pitch  
    0.500 in
  • Weight
    1.32 lb
  • Width Between Outer Plates
    1.094 in

Details

  • Chain Construction
    Riveted
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Product Type
    Leaf Chain
  • Standards Met
    ASME B29
  • UPC_NO
    097039434098

Overview

Mfr description
BL466 50FT REEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought