Motion
5400U78 4  INSERT ROLLER BRG

REXNORD INC
5400U78 4 INSERT ROLLER BRG

Roller Insert Bearing - 4.0000 in Bore Dia., 7.0861 in OD, 6.2500 in Overall Width, Double Setscrew Collar
Mi Item #02722737
MFR #5400U78 4 INSERT ROLLER BRG
Price$4,641.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
5400U78 4 INSERT ROLLER BRG

Roller Insert Bearing - 4.0000 in Bore Dia., 7.0861 in OD, 6.2500 in Overall Width, Double Setscrew Collar
Mi Item #02722737
MFR #5400U78 4 INSERT ROLLER BRG

Mfr description
5400U78 UNIVERSAL HD BRG ONLY KIT
  • 4" Unmounted Spherical Roller Bearing
  • Double Setscrew Locking Collar
  • Steel Retainers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,641.56/each

Specifications

Dimensions

  • Bore Diameter  
    4.0000 in
  • Bore Length
    6.2500 in
  • Outside Diameter  
    7.0861 in
  • Overall Width
    6.2500 in
  • Weight
    23.50 lbs

Details

  • Bore Type
    Round
  • Locking Device
    Double Setscrew Collar
  • Max Operating Temperature
    225 °F
  • Product Type
    Roller Insert Bearings
  • Radial Dynamic Load Capacity
    130970 lbs
  • Radial Static Load Capacity
    137000 lbs
  • UPC_NO
    793699334951
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)