Motion
P3U2M45JHG4C5 45MM PBLK BALL BRG

LINK-BELT
P3U2M45JHG4C5 45MM PBLK BALL BRG

Pillow Block Ball Bearing Unit - 2-Bolt Base, 45 mm Bore, Cast Iron Material, Standard Duty
MI ITEM #02722746
MFR #P3U2M45JHG4C5 45MM PBLK BALL BRG
Your Price$458.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
P3U2M45JHG4C5 45MM PBLK BALL BRG

Pillow Block Ball Bearing Unit - 2-Bolt Base, 45 mm Bore, Cast Iron Material, Standard Duty
MI ITEM #02722746
MFR #P3U2M45JHG4C5 45MM PBLK BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$458.08/each(List $549.69)

Overview

Mfr description
P3U2M45JHG4C5 PILLOWBLK P3U2M45JHG/4C/5

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    45 mm
  • Base To Bore Centerline
    53.98 mm
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Type
    Clearance/Non-Contact
  • Housing Material
    Cast Iron
  • Lubrication Type
    Lubrication Fitting
  • Series
    200
  • UPC_NO
    662327474973
  • Manufacturer Upc Number
    662327474973
  • Weight
    5.18 lbs
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text