Motion
EBD-8-3-100
Industrial Filter Element - 100 µm
Mi Item #02723007
MFR #EBD-8-3-100
Price$1.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter Element - 100 µm
Mi Item #02723007
MFR #EBD-8-3-100

Mfr description
EBD-8-3-100 BRASS FILTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.45/each

Specifications

Details

  • Additional Details
    ELEMENT
  • Country of Origin
    JP
  • Element Material
    Bronze
  • Filter Rating
    100 µm
  • Filter Type
    Industrial Filter
  • Fluid Comp
    Compressed Air
  • For Use With
    OTHER SERIES
  • Series
    E
  • Type
    Airline Equipment
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)