Specifications
Dimensions
- End 1 Size1 in
- End 1 Size Type1 JIC 37°
- End 2 Size1 in
- End 2 Size Type1 ORB
Details
- Adapter TypeStraight Adapter
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeJIC 37° Flare to O-Ring Boss
- Description Keyword1 in Female JIC 37° Flare-Twin® x 1 in Male O-Ring Boss
- End 1 StyleFemale JIC 37° Flare-Twin®
- End 1 Thread(SAE) 1-5/16–12
- End 2 StyleMale O-Ring Boss
- End 2 Thread(SAE) 1-5/16–12
- MaterialSteel