1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
03034 SCOTCH POLYESTER FILM TAPE 356 CLEAR 4"X72YD
Scotch® Film Tape - Length: 72 yd, Width: 4 in, Thick: 1.6 mil, Clear
MI ITEM #
02723170
MFR #
03034 SCOTCH POLYESTER FILM TAPE 356 CLEAR 4"X72YD
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Film Tape
3M 03034 SCOTCH POLYESTER FILM TAPE 356 CLEAR 4"X72YD
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
03034 SCOTCH POLYESTER FILM TAPE 356 CLEAR 4"X72YD
Scotch® Film Tape - Length: 72 yd, Width: 4 in, Thick: 1.6 mil, Clear
MI ITEM #
02723170
MFR #
03034 SCOTCH POLYESTER FILM TAPE 356 CLEAR 4"X72YD
Mfr description
03034 SCOTCH POLYESTER FILM TAPE 356
For industrial/occupational use only. Not for consumer sale or use.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
72 yd
Tensile Strength
25 in
Thickness
1.6 mil
Width
4 in
Details
Adhesion Strength
20 (Steel) oz-in
Backing Material
Polyester
Color
Clear
Elongation at Break
90 %
UPC_NO
00021200030345
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items