Motion
SIQG 25 ES

SKF
SIQG 25 ES

Mounted Bearing Rebuild Kit, Part & Accessory - Bore Diameter: 25 mm
Mi Item #02723184
MFR #SIQG 25 ES
Price$499.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SIQG 25 ES

Mounted Bearing Rebuild Kit, Part & Accessory - Bore Diameter: 25 mm
Mi Item #02723184
MFR #SIQG 25 ES

Mfr description
SIQG 25 ES ROD END
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$499.35/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Head Diameter
    62 mm
  • Thread Size
    M20 x 1.5
  • Weight
    1.43 lbs

Details

  • Housing Material
    Steel
  • Lubrication Type
    Lubrication Fitting
  • Product Type
    Spherical Rod Ends
  • Radial Static Load Capacity
    69.5 kN
  • Rod End Type
    Female
  • Series
    SIQG
  • Thread Direction
    Right Hand
  • Thread Type
    M
  • UPC_NO
    7316570445688
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)