Motion
ENBG1
Air Blow Gun - Pistol Grip, 150 psi, 1/4 in NPT Inlet
Mi Item #02723188
MFR #ENBG1
Price$50.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Blow Gun - Pistol Grip, 150 psi, 1/4 in NPT Inlet
Mi Item #02723188
MFR #ENBG1

Mfr description
ENBG1 EXTENDED NOZZLE BLOW GUN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$50.30/each

Specifications

Dimensions

  • Inlet Size
    1/4 in NPT

Details

  • Air Pressure
    150 psi
  • Color
    Black
  • Handle Style
    Pistol Grip
  • Nozzle Material
    Chrome Plated Steel
  • Standards Met
    OSHA Standard 1910.242 (B), OSHA Standard 1910.95, Title 41 Walsh-Healy Rules and Regulations P50-204.8 Safety and Health Standards
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)