Motion
CRJB05-100E
CRJ, Miniature Rotary Actuator, Rack & Pinion - 100 ° Angle of Rotation
Mi Item #02723463
MFR #CRJB05-100E
Price$114.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRJ, Miniature Rotary Actuator, Rack & Pinion - 100 ° Angle of Rotation
Mi Item #02723463
MFR #CRJB05-100E

Mfr description
CRJB05-100E CYLINDER
  • Compact
  • Light weight
  • Flexible mounting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.84/each

Specifications

Dimensions

  • Body Size
    05

Details

  • Actuator Type
    Rack and Pinion
  • Angle of Rotation
    100 °
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)