Overview
Mfr description
WT-225 2-1/4" HOSE
- Superior Product Design - Tigerflex™ WT™ series hoses are an industry standard for pneumatic material handling due to our specially engineered compound, innovative design and uncompromising quality control. Provides the ideal combination of light weight, flexibility and durability. Food Grade Materials - Hose complies with applicable FDA(03), 3-A(01) and USDA(12) requirements. Transparent Construction - "See-the-flow." Allows for visual confirmation of material flow. Convoluted Outer Cover - Provides increased hose flexibility. Phthalate Free<lt/>/li<gt/> <lt/>/ul<gt/>
Specifications
- Product TypesWT™ Series Food Grade PVC Material Handling Hose
- Hose TypeFood Grade Material Handling
- Working Pressure20 psi
- Additional DetailsMade in the USA
- ManufacturerName (description attribute)Kuriyama
- Hose Covering MaterialFlexible PVC
- ColorTransparent
- Typical ApplicationsFood grade liquids such as potable water, beer, wine and juice, Food grade material handling - standard duty, Material handling - standard duty, Pharmaceutical product transfer, Plastic processing equipment, Pneumatic conveying equipment, Poultry processing
- Manufacturer Upc Number822353015414
- UPC_NO822353015414
- Cover MaterialPVC
- Reinforcement MaterialPVC Helical
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data