Motion
2X200 BG SLIM HOLE ROTARY 3000

GATES RUBBER CO
2X200 BG SLIM HOLE ROTARY 3000

Black Gold® Slim Hole Rotary Industrial Hose - 2 in Inner Diameter, 206.8 Working Pressure, Oilfield Hose Type, Nitrile - Type C Tube Material, Chloroprene - Type A Cover Material, 200 ft Length
MI ITEM #02724270
MFR #2X200 BG SLIM HOLE ROTARY 3000
List Price$211.34/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2X200 BG SLIM HOLE ROTARY 3000

Black Gold® Slim Hole Rotary Industrial Hose - 2 in Inner Diameter, 206.8 Working Pressure, Oilfield Hose Type, Nitrile - Type C Tube Material, Chloroprene - Type A Cover Material, 200 ft Length
MI ITEM #02724270
MFR #2X200 BG SLIM HOLE ROTARY 3000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$211.34/ft for your price

Overview

Mfr description
2 BLACK GOLD SLIM HOLE ROTARY 3000

Specifications

  • Hose Type
    Oilfield Hose
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    206.8
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: Rotary applications on work over rigs and slim hole or seismograph rigs designed to operate at a maximum of 1,500 to 5,000 PSI rated working pressure depending on size. Applications on small or medium–size drilling rigs used for water well operations, water well core drill, blast or shot hole operations. For normal mud applications on small to medium–sized rigs where flexible connections are needed for pressure lines conveying mud.
  • Inner Tube Material
    Nitrile (Type C)
  • Hose Covering Material
    Neoprene (Type A)
  • Hose Reinforcement Type
    Braided High Tensile Steel Wire
  • Operating Temperature Range
    -40 to 180 °F
  • Color
    Black
  • Minimum Bend Radius
    25.0 in
  • Length
    200 ft
  • Harmonization Code
    4009.21.0000
  • UPC_NO
    072053775655
  • Manufacturer Catalog
  • Hose Weight
    2.95 lbs per ft
  • Tube Material
    Nitrile - Type C
  • Weight
    2.95 lbs
  • Cover Color
    Black
  • Maximum Temperature
    180 °F
  • Cover Material
    Chloroprene - Type A
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    4-spiral, wire
  • Tube Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text