Motion
D31255

GRACO INC
D31255

Husky® 307 Non-metallic Bolted Pump - 3/8 in NPT Ports, 6.5 gpm Max, 100 psi Max, 3/8 in Inlet / Outlet, 1/16 in Dia. Max Solids, Acetal, Polypropylene, PTFE, TPE (Hytrel) Fluid Section, Hytrel® Ball, Acetal Center Section, Acetal Check Seat, Hytrel Diaphragm
Mi Item #02724341
MFR #D31255
Price$1,026.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
D31255

Husky® 307 Non-metallic Bolted Pump - 3/8 in NPT Ports, 6.5 gpm Max, 100 psi Max, 3/8 in Inlet / Outlet, 1/16 in Dia. Max Solids, Acetal, Polypropylene, PTFE, TPE (Hytrel) Fluid Section, Hytrel® Ball, Acetal Center Section, Acetal Check Seat, Hytrel Diaphragm
Mi Item #02724341
MFR #D31255

Mfr description
D312-55 DIAPHRAM PUMP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,026.48/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3/8 in
  • Weight
    5.25 lbs

Details

  • Air Exhaust
    3/8 NPT
  • Air Inlet
    1/4 NPT
  • Ball Material
    Hytrel®
  • Center Section Material
    Acetal
  • Certification
    ATEX, CE
  • Check Seat Material
    Acetal
  • Description Keyword
    3/8 in NPT Ports
  • Diaphragm Material
    Hytrel
  • Inlet Outlet Port Type
    NPT
  • Max Pressure
    100 psi
  • Max Solids
    1/16 in Dia.
  • Maximum Flow Rate
    6.5 gpm
  • O Ring Material
    PTFE
  • Porting
    End Port
  • Suction Lift
    Dry - 12.00 ft, Wet - 21.00 ft
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type Design
    Non-Metallic Clamped
  • Wet End Repair Kit
    D03255
  • Wetted Materials
    Acetal, Polypropylene, PTFE, TPE (Hytrel)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)