Motion
6X20 WATER 100SD AR

GATES RUBBER CO
6X20 WATER 100SD AR

Water Master™ (100-150) SD AR Industrial Hose - 6 in Inner Diameter, 6.9 Working Pressure, Water Hose Type, EPDM - Type P Tube Material, SBR - Type D Cover Material, 20 ft Length
MI ITEM #02724400
MFR #6X20 WATER 100SD AR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6X20 WATER 100SD AR

Water Master™ (100-150) SD AR Industrial Hose - 6 in Inner Diameter, 6.9 Working Pressure, Water Hose Type, EPDM - Type P Tube Material, SBR - Type D Cover Material, 20 ft Length
MI ITEM #02724400
MFR #6X20 WATER 100SD AR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6 WATER MASTER 100SD AR 4686-0711

Specifications

  • Hose Type
    Water Hose
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Suction
    30 inHg
  • Working Pressure
    6.9
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: Suction hose used to convey water, detergents, phosphate ester hydraulic fluids and dilute solutions of acids, alkalies and glycols.
  • Inner Tube Material
    EPDM (Type P)
  • Hose Covering Material
    SBR (Type D)
  • Hose Reinforcement Type
    Synthetic Fiber Textile Cord with Steel Spiral Wire
  • Operating Temperature Range
    -40 to 180 °F
  • Color
    Black
  • Minimum Bend Radius
    30.0 in
  • Length
    20 ft
  • Harmonization Code
    4009.21.0000
  • Manufacturer Upc Number
    072053573367
  • UPC_NO
    072053573367
  • Manufacturer Catalog
  • Hose Weight
    4.84 lbs per ft
  • Tube Material
    EPDM - Type P
  • Weight
    4.84 lbs
  • Cover Color
    Black
  • Maximum Temperature
    180 °F
  • Cover Material
    SBR - Type D
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, dual wire helix
  • Tube Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text