Motion
02022
TKX Lubricant, 20 oz, Bottle, Green Color
MI ITEM #02724457
MFR #02022
Price$30.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TKX Lubricant, 20 oz, Bottle, Green Color
MI ITEM #02724457
MFR #02022

Mfr description
02022 (C02022) TKX 22OZ TRIGGER SPRAY
  • Displaces moisture
  • Provides a non-drying, long-lasting, oily film
  • High flash point of 175°F (79°C)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.30/each

Specifications

Dimensions

  • Boiling Point
    417.2 °F
  • Case Weight
    18 lbs
  • Container Size
    20 oz
  • Shelf Life
    10 yr
  • Specific Gravity
    0.83 to 0.85
  • VOC Content
    0.025
  • Weight
    1.25 lbs

Details

  • Additives Included
    No Additives
  • Appearance
    Liquid
  • Application
    General Purpose
  • Certification
    NSF H2
  • Color
    Green
  • Composition
    Calcium Sulfonate, Carbon Dioxide, Hydrotreated Heavy Naphthenic Distillates, Hydrotreated Light Distillates, 3-Methoxy-3-Methylbutan-1-Ol
  • Container Type
    Aerosol Can
  • Dielectric Strength
    Greater than 42 kV
  • Environmental Protection Standard
    Does Not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
  • Features & Benefits
    • Displaces moisture • Provides a non-drying, long-lasting, oily film • High flash point of 175°F (79°C) • Does not contain chlorinated solvents or silicones • Non-conductive • Safe on most surfaces • NSF registered category H2 registration #059842 (aerosol), #059843 (bulk) • Inverta spray valve (aerosol) • Value performance
  • Flammability
    Flammable
  • Flash Point
    163.4 °F
  • Food Grade
    No
  • GHS Flammability Rating
    Combustible Liquid (Category 4)
  • Lubricant Base
    Mineral Oil
  • Lubricant Film
    Wet
  • Lubrication Type
    Multipurpose Lubricant
  • Max Operating Temperature
    300 °F
  • Min Operating Temperature
    -55 °F
  • NSF Rating
    H2 Food Grade
  • Odor
    No
  • Operating Temperature Range
    -55 °F to 300 °F
  • Package Quantity
    12 Per Case
  • Product Types
    All Purpose Lubricant
  • Propellant
    Carbon dioxide
  • Regulations
    Disposal Regulation 40 C.F.R 261.7
  • Series
    TKX
  • Standards Met
    NSF Registration #059843
  • Temperature Range
    -55 to 300 °F
  • Type
    Lubricant
  • Viscosity
    Less than 7 cSt at 25 °C
  • Working Temperature
    -55 to 300 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)