Motion
2600 R 020 BN3HC /-KB-SMI

HYDAC CORP
2600 R 020 BN3HC /-KB-SMI

02078504 Hydraulic Return Filter Element - Return, Cartridge, Fiberglass, 20 micron, 450 gpm Max Flow
MI ITEM #02724489
MFR #2600 R 020 BN3HC /-KB-SMI
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2600 R 020 BN3HC /-KB-SMI

02078504 Hydraulic Return Filter Element - Return, Cartridge, Fiberglass, 20 micron, 450 gpm Max Flow
MI ITEM #02724489
MFR #2600 R 020 BN3HC /-KB-SMI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Beta Rating
    ≥1000
  • Element Application
    Return
  • Element Type
    Cartridge
  • Filter Material
    Fiberglass
  • Maximum Flow Rate
    450 gpm
  • Maximum Operating Pressure
    290 psid
  • Micron Rating
    20 micron
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    BN3HC

Overview

Mfr description
2600 R 020 BN3HC /-KB-SMI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought