Motion
SC404-17CG X MPB

RAMSEY PRODUCTS CORP
SC404-17CG X MPB

Silent Chain Sprocket - Rough Stock, 0.7500 in Chain Pitch, 69.1 mm Pitch Dia., 17 Teeth, Steel
MI ITEM #02724497
MFR #SC404-17CG X MPB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RAMSEY PRODUCTS CORP
SC404-17CG X MPB

Silent Chain Sprocket - Rough Stock, 0.7500 in Chain Pitch, 69.1 mm Pitch Dia., 17 Teeth, Steel
MI ITEM #02724497
MFR #SC404-17CG X MPB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SC404-17CG X MPB SPKT

Specifications

  • Chain Pitch
    0.7500 in
  • Pitch Diameter
    69.1 mm
  • Number Of Teeth
    17
  • Bore Type
    Rough Stock
  • Material
    Steel
  • Face Width
    25 mm
  • Outside Diameter
    67.3 mm
  • Hub Type
    B Hub
  • Length Through Bore
    44.5 mm
  • Hub Diameter
    47.8 mm
  • Chain Overall Width
    1.0000 in
  • Min Bore Diameter
    19.1 mm
  • Maximum Bore Diameter
    34.9 mm
  • Weight
    1.5 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text