Motion
35TT523 TORQUE TAMER SPROCKET

DODGE
35TT523 TORQUE TAMER SPROCKET

Torque Limiter Sprocket - 50 Chain, 23 Tooth, For Use With Size 35TT Torque Limiter
Mi Item #02724504
MFR #35TT523 TORQUE TAMER SPROCKET
Price$151.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
35TT523 TORQUE TAMER SPROCKET

Torque Limiter Sprocket - 50 Chain, 23 Tooth, For Use With Size 35TT Torque Limiter
Mi Item #02724504
MFR #35TT523 TORQUE TAMER SPROCKET

Mfr description
35TT523 TORQUE TAMER SPKT 096153
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$151.38/each

Specifications

Dimensions

  • Weight
    1.15 lbs

Details

  • Accessory Type
    Sprocket
  • Chain Number
    50
  • For Use With
    35TT
  • Manufacturer Catalog Number
    096153
  • Manufacturer Upc Number
    782475263653
  • Number Of Teeth
    23
  • UPC_NO
    782475263653
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)