Motion
CDP3430-V12
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 1/2 hp hp, 12 V, 1800 rpm rpm, TENV, 56C Frame
MI ITEM #02724538
MFR #CDP3430-V12
Your Price$1,706.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 1/2 hp hp, 12 V, 1800 rpm rpm, TENV, 56C Frame
MI ITEM #02724538
MFR #CDP3430-V12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,706.55/each(List $1,962.53)

Overview

Mfr description
CDP3430-V12 1/2HP 12VDC W/TERMINAL
  • NEMA C-face
  • Class F insulation
  • Double sealed ball bearings
  • Top-mounted terminal studs
  • Not tach adaptable
  • 1/4 HP to 1/2 HP are TENV
  • 3/4 HP to 1 HP are TEFC
  • Applications: Battery operation for portable pumps, fans, augers, winches and lifts

Specifications

  • Motor Family
    Permanent Magnet
  • Motor Type
    Brushed
  • Motor Horsepower
    1/2 hp
  • DC Armature Voltage
    12 V
  • Base RPM
    1800 rpm
  • Enclosure Type
    TENV
  • NEMA / IEC Frame Size
    56C
  • Armature Full Load Current
    40 A
  • Insulation Class
    F
  • Standards Met
    NEMA
  • Weight
    33.00 lbs
  • Manufacturer Product Page
  • UPC_NO
    781568387726

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text