Motion
7000030833

3M
7000030833

3M™ Diamond Grade™ Conspicuity Markings 983-32, Red/White, 67533, 2 in x 150 ft
Mi Item #02724572
MFR #7000030833
Price$174.86/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000030833

3M™ Diamond Grade™ Conspicuity Markings 983-32, Red/White, 67533, 2 in x 150 ft
Mi Item #02724572
MFR #7000030833

Mfr description
7000030833 DIAMOND GRADE CONSPICUITY
  • Durable and rigid for easy application, 7 years non-prorated warranty, vivid colors with bright white ensures maximum reflectivity and superior daytime color.
  • 3M™ Diamond Grade™ Conspicuity Tape is six times brighter than conventional markings. It is the ideal truck tape to use to meet the DOT regulation. 3M's DOT reflective tape is highly durable and non-corroding.
  • 3M's DOT tape is certified and guaranteed to meet and exceed NHTSA requirements
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$174.86/rl

Specifications

Dimensions

  • Length
    150 ft
  • Width
    2 in

Details

  • Application
    - Trailers - Marking
  • Backing Material
    Polyethylene
  • Color
    Red, White
  • Manufacturer Upc Number
    00051138675332
  • Product Type
    Reflective Tape
  • UPC_NO
    00051138675332
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)