Motion
SC8551A018MSAC120/50-60

ASCO
SC8551A018MSAC120/50-60

Solenoid Valve - Female, 120 V ac, 4-Way, 2-Position, Normally Closed
MI ITEM #02724647
MFR #SC8551A018MSAC120/50-60
Price$341.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
SC8551A018MSAC120/50-60

Solenoid Valve - Female, 120 V ac, 4-Way, 2-Position, Normally Closed
MI ITEM #02724647
MFR #SC8551A018MSAC120/50-60

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$341.00/each

Specifications

Dimensions

  • Orifice Diameter
    1/4 in
  • Overall Height
    28 mm
  • Overall Length
    210 mm
  • Overall Width
    45 mm
  • Port 1 Size/Type
    1/4 NPT
  • Weight
    1.28 lbs

Details

  • Actuation
    Piloted Solenoid
  • Additional Details
    Return Spring
  • Body Material
    Aluminum
  • Compatible Fluid Type
    Air
  • Flow Coefficient Cv Flow Factor Kv
    0.86 Cv
  • Maximum Operating Pressure
    +150 psi
  • Minimum Operating Pressure
    30 psi
  • Number Of Solenoids
    1
  • Operating Pressure Range
    +30 to +150 (Air) psi
  • Operating Temperature Range
    Maximum of +140 °F
  • Port Gender
    Female
  • Seal Material
    Nitrile
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Power Consumption
    2.5 W
  • Solenoid Supply Frequency
    50 Hz, 60 Hz
  • Solenoid Supply Voltage
    120 V ac
  • Standards Met
    CSA, UL
  • Valve Functionality
    4-Way, 2-Position, Normally Closed

Overview

Mfr description
SC8551A018MSAC120/50-60

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought