Motion
3HTF3
Hydraulic Socket - Steel Body Material, 3/8 in NPTF, 3/8 – 18 Female Thread, 4375 psi PSI, 3/8 in Body Size, Nitrile Seal
MI ITEM #02724795
MFR #3HTF3
Price$66.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Socket - Steel Body Material, 3/8 in NPTF, 3/8 – 18 Female Thread, 4375 psi PSI, 3/8 in Body Size, Nitrile Seal
MI ITEM #02724795
MFR #3HTF3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$66.96/each

Specifications

Dimensions

  • Actual Thread Size
    3/8 – 18 NPTF
  • Body Size
    3/8 in

Details

  • Body Material
    Steel
  • Burst Pressure
    17500 psi
  • Coupling Component
    Socket
  • Description Keyword
    3/8 in NPTF, 3/8 – 18 Female Thread
  • Hose Connection Type
    Female NPTF
  • Material
    Steel
  • Seal Material
    Nitrile
  • Standard Interchange
    ISO 16028
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Working Pressure
    4375 psi
  • Working Pressure Range
    4001 to 5000 psi

Overview

Mfr description
3HTF3 3/8" FEMALE COUPLER/STEEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text