Motion
8HTF8
1 ISO16028 COUP, 1 F-NPTF STEEL
Mi Item #02724796
MFR #8HTF8
Price$189.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 ISO16028 COUP, 1 F-NPTF STEEL
Mi Item #02724796
MFR #8HTF8

Mfr description
8HTF8
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$189.16/each

Specifications

Details

  • Body Material
    Steel
  • Operating Pressure Range
    5000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)