Motion
CL-147-TW
Flanged Washer - Steel Material, For Use With Toggle Clamps, 1/4-20 (Thread) in, 5/8 (Diameter) in, M6 (Thread) Size
MI ITEM #02724814
MFR #CL-147-TW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Washer - Steel Material, For Use With Toggle Clamps, 1/4-20 (Thread) in, 5/8 (Diameter) in, M6 (Thread) Size
MI ITEM #02724814
MFR #CL-147-TW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CL-147-TW TOGGLE CLAMP

Specifications

  • Type
    Flanged Washer
  • For Use With
    Toggle Clamps
  • Material
    Steel
  • Size
    1/4-20 (Thread) in, 5/8 (Diameter) in, M6 (Thread)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text