Motion
11-CXSL6-10
CXS GUIDED CYLINDER with Ball Pushing Bearing Type
MI ITEM #02724865
MFR #11-CXSL6-10
Price$197.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CXS GUIDED CYLINDER with Ball Pushing Bearing Type
MI ITEM #02724865
MFR #11-CXSL6-10

Mfr description
11-CXSL6-10 CYL, GUIDE, DUAL ROD, CLEAN
  • Clean specifications include 10- (relief type), 11- (vacuum suction type), and 12- (relief type with specially treated sliding parts)
  • Other specifications include copper, fluorine and silicon-free + low partical generation (21- and 22-)
  • Types 10-, 11- and 22- are available with ball bushing or slide bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$197.98/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Ball Bushing Bearing
  • Body Option
    Double End Rod
  • Body Type
    Compact
  • Clean Series
    Clean Room
  • Compact Cylinder Type
    Twin Bore
  • Country of Origin
    JP
  • Cylinder Style
    Guided
  • Cylinder Suffix
    11-CXSL6-10
  • Guide Type
    Ball Bushing Bearing
  • Magnet
    With Magnet
  • Operating Pressure Range
    0.7 to 0.15 MPa, 101.5 psi
  • Options Included
    Ball Bushing Bearing, Clean Room Rated, Vacuum Suction Type
  • Piping Type
    Standard Piping
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    M Thread
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Double Rod
  • Series
    CXS
  • Special Applications
    Vacuum Service
  • Type
    Guide Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)