Motion
DCM-0
Standard Grease Fitting - Straight Angle, 5/16-24 x 1/8 in Thread Size, Taper x NPT Thread Type
Mi Item #02724956
MFR #DCM-0
Price$35.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Grease Fitting - Straight Angle, 5/16-24 x 1/8 in Thread Size, Taper x NPT Thread Type
Mi Item #02724956
MFR #DCM-0

Mfr description
DCM-0 METER UNIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.68/each

Specifications

Dimensions

  • Fitting Thread Size
    5/16-24 x 1/8 in
  • Head Angle
    Straight

Details

  • Fitting Thread Type
    Taper x NPT
  • Type
    Standard Grease Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)