Motion
D820K4-1/2WA

REXNORD INC
D820K4-1/2WA

Table Top Chain - Straight Running, 4.500 in Width, 1.5000 in Pitch
MI ITEM #02724966
MFR #D820K4-1/2WA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
D820K4-1/2WA

Table Top Chain - Straight Running, 4.500 in Width, 1.5000 in Pitch
MI ITEM #02724966
MFR #D820K4-1/2WA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D820K4-1/2WA WD820K4.5
  • WD820 4.5 Inch Wide TableTop Chain Molded In White Plain Acetal Material And Assembled With Stainless Steel Pins

Specifications

  • Chain Type
    TableTop Chains
  • Component Style
    Straight Running
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Material
    WD
  • Base Chain Material
    WD
  • Flight Color
    White
  • Flight Thickness
    0.16 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    1/4 in
  • Pin Material
    Stainless Steel
  • Guide Clearance Straight
    1-3/4 in
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Weight
    0.09 lbs
  • Weight per Foot
    0.69 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text