Motion
K02337001
Spray Paint - Safety Orange, 12 oz Container Size, Exterior, Interior, Gloss Finish, 15 min Dry Time
MI ITEM #02725028
MFR #K02337001
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spray Paint - Safety Orange, 12 oz Container Size, Exterior, Interior, Gloss Finish, 15 min Dry Time
MI ITEM #02725028
MFR #K02337001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required

Overview

Mfr description
K02337007 PUMPKIN (SAFETY) ORANGE
  • No-prep, super bond paint bonds easily to PVC pipes, plastic conduit, vinyl molding and siding
  • Indoor and outdoor use
  • Dries in 15 minutes or less
  • No sanding or priming required

Specifications

  • Color Family
    Orange
  • Color
    Safety Orange
  • Container Size
    12 oz
  • Exposure
    Exterior, Interior
  • Finish
    Gloss
  • Dry Time
    15 min

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text