Motion
S20846000
Degreaser - 18 oz, Aerosol Can, No, Strong Scent
Mi Item #02725033
MFR #S20846000
Price$42.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Degreaser - 18 oz, Aerosol Can, No, Strong Scent
Mi Item #02725033
MFR #S20846000

Mfr description
S20846000 NON-CHLORINATED FLASH FREE
  • Eliminates expensive disposal costs, is 100% recyclable and is safe for work and plant environments
  • Non-flammable, fast-evaporating
  • Penetrates instantly to remove dirt, oil, grease and wax
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$42.63/each

Specifications

Dimensions

  • Container Size
    18 oz
  • Container Size/Type
    18 oz Aerosol Can
  • Package Size
    18 oz
  • Size
    18 oz
  • VOC Content
    0.96
  • Weight
    1.45 lbs

Details

  • Appearance
    Aerosol
  • Application
    Brakes, Chains, Electric Motors, Molds, Relays, Sprockets, Air Tools, Clutches, Dies, Generators, Locks, Material Handling Equipment, Radar Equipment, Wire Rope, Air Conditioners
  • Base Type
    Non-Chlorinated
  • Capacity
    18 fl oz, 532.3 mL
  • Certification
    NSF K2
  • Chemical Type
    Non-Chlorinated
  • Cleaner Type
    Contact Cleaners
  • Color
    Transparent
  • Composition
    Non-Chlorinated
  • Concentration
    Ready-to-Use
  • Container Capacity
    18 fl oz, 532.3 mL
  • Container Type
    Aerosol Can
  • Description
    Non-Chlorinated Electrical Degreaser
  • Dielectric Strength
    15
  • Environmental Protection Standard
    No hazardous air pollutants
  • Features & Benefits
    • Eliminates expensive disposal costs, is 100% recyclable and is safe for work and plant environments • Non-flammable, fast-evaporating • Penetrates instantly to remove dirt, oil, grease and wax • Increases the life of electrical components by removing foreign materials that can cause costly downtime
  • Film Type
    No Film
  • Flammability
    Not Flammable
  • Flash Point
    199.9 °F
  • Food Grade
    False
  • For Use With
    Electric motors, Generators, Air tools, Brakes, Clutches, Chains, Sprockets, Wire rope, Dies, Molds, Relays, Radar equipment, Material handling equipment, Air conditioners
  • Form
    Aerosol Spray
  • Formula Type
    Non-Chlorinated
  • Fragrance
    Unscented
  • Manufacturer Upc Number
    075577208463
  • NSF Rating
    NSF K2
  • Product Line
    EL
  • Recommended Dilution
    Ready to Use
  • Removal Method
    Self Evaporating
  • Residue
    No Residue
  • Scent
    Strong
  • Solvent Free
    No
  • Standards Met
    NSF Registered K2
  • Surfaces Cleaned
    Electric motors, Generators, Air tools, Brakes, Clutches, Chains, Sprockets, Wire rope, Dies, Molds, Relays, Radar equipment, Material handling equipment, Air conditioners
  • Type
    Aerosol
  • UPC_NO
    075577208463
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)