Motion
996620300
Rubberset Chip Brush - 3 in, 3-1/4 in Bristle Length
MI ITEM #02725050
MFR #996620300
Your Price$10.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rubberset Chip Brush - 3 in, 3-1/4 in Bristle Length
MI ITEM #02725050
MFR #996620300

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$10.76/each(List $12.37)

Overview

Mfr description
996620300 WALL LATEX BRUSH, POLY 3 IN
  • One coat results
  • Better coverage than ordinary brushes
  • Naturally flagged tips for a smoother finish
  • Holds more paint
  • 100% solid polyester filaments
  • Painted wood handles
  • Offer great value and durability at this price point
  • Better coverage than ordinary brushes
  • Holds more paint to get done faster

Specifications

  • Brush Size
    3 in
  • Bristle Length
    3-1/4 in
  • Brush Thickness
    11/16 in
  • Paint Type
    Latex Paints
  • Package Quantity
    6
  • Features & Benefits
    • One coat results • Better coverage than ordinary brushes • Naturally flagged tips for a smoother finish • Holds more paint • 100% solid polyester filaments • Painted wood handles • Offer great value and durability at this price point • Better coverage than ordinary brushes • Holds more paint to get done faster

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text