Motion
T509OE150X100

KURIYAMA OF AMERICA
T509OE150X100

Alfagomma® 1 1/2 in. ID T509OE Acid - Chemical S&D 240 PSI Hose
Mi Item #02725201
MFR #T509OE150X100
Price$17.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
T509OE150X100

Alfagomma® 1 1/2 in. ID T509OE Acid - Chemical S&D 240 PSI Hose
Mi Item #02725201
MFR #T509OE150X100

Mfr description
T509OE150 CHEMICAL HOSE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.47/each

Specifications

Details

  • Color
    Transparent
  • Cover Material
    EPDM Rubber
  • Hose Covering Material
    Blue EPDM
  • Product Type
    Flexible Ducting Hose
  • UPC_NO
    822353061169
  • Working Pressure
    240 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)