Motion
DPA24

BRADY
DPA24

AllWik Sorbent Drip Pan
Mi Item #02725250
MFR #DPA24
Price$241.48/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
DPA24

AllWik Sorbent Drip Pan
Mi Item #02725250
MFR #DPA24

Mfr description
DPA24 10X10 24/CASE PANS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$241.48/ca

Specifications

Dimensions

  • Dimensions
    26.67 cm x 7.62 cm x 26.67 cm
  • Height
    7.62 cm
  • Pan Dimensions
    10 x 10 in
  • Pan Length
    10 in
  • Pan Width
    10 in
  • Width
    26.67 cm

Details

  • Absorbent Capacity Per Package
    24 gal (US)
  • Application
    Universal
  • Container Material
    Polypropylene
  • Filler Material
    Polypropylene
  • Package Quantity
    24
  • Pan Material
    Polypropylene
  • Type
    Drip Pan with Absorbent
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)