Motion
82325
Multipurpose Grease - General Purpose, 3 oz Size, Tube Container
MI ITEM #02725414
MFR #82325
Price$19.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - General Purpose, 3 oz Size, Tube Container
MI ITEM #02725414
MFR #82325

Mfr description
209806 82325 SPR LUBE 3 OZ. TB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.24/each

Specifications

Dimensions

  • Container Size
    3 oz
  • Weight
    0.28 lbs

Details

  • Application
    Multipurpose
  • Container Type
    Tube
  • Flammability
    Non-Flammable
  • Manufacturer Upc Number
    079340823259
  • Max Operating Temperature
    232 °C
  • Min Operating Temperature
    -42 °C
  • Type
    General Purpose
  • UPC_NO
    079340823259

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)