Motion
SF-210C CR

SEALMASTER
SF-210C CR

Flange-Mount Ball Bearing Unit - 50 mm Bore, 4-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
MI ITEM #02725466
MFR #SF-210C CR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SF-210C CR

Flange-Mount Ball Bearing Unit - 50 mm Bore, 4-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
MI ITEM #02725466
MFR #SF-210C CR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.3750 in
  • Bolt Size
    0.5625 in
  • Bore Diameter  
    50 mm
  • Housing Width
    1.5625 in
  • Inner Ring Width
    39.70 mm
  • Length Through Bore
    39.70 mm
  • Overall Length Diameter  
    5.6250 in

Details

  • Bearing Material
    52100 Steel/Black Oxide
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Stainless Steel
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    707240
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    250 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    5210 FG2
  • Seal Type
    Contact Seal
  • Series
    SF
  • Type Of Bearing
    Ball
  • UPC_NO
    662461281284

Overview

Mfr description
SF-210C CR 4 BOLT FLANGE
  • Lithium Complex Grease (Included)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought