Motion
710241
Oil Seal - Solid, 1.628 in Shaft Dia., 2.282 in OD, 0.343 in Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #02725508
MFR #710241
List Price$41.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 1.628 in Shaft Dia., 2.282 in OD, 0.343 in Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #02725508
MFR #710241

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$41.39/each for your price

Overview

Mfr description
710241 SEAL
  • Low cost
  • Good low temp capability.
  • Low swell in hydrocarbon fluids.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.628 in
  • Outside Diameter
    2.282 in
  • Overall Width
    0.343 in
  • Seal Type
    Multi Lip
  • Lip Material
    Nitrile
  • Lip Type
    Multi-Lip with Spring
  • Manufacturer Upc Number
    053893498430
  • Weight
    0.09 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text