Motion
NCMKB150-0400

SMC CORP OF AMERICA
NCMKB150-0400

NCM, Air Cylinder
MI ITEM #02725529
MFR #NCMKB150-0400
List Price$88.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCMKB150-0400

NCM, Air Cylinder
MI ITEM #02725529
MFR #NCMKB150-0400

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$88.55/each for your price

Overview

Mfr description
NCMKB150-0400 CYLINDER
  • Non rotating, air cylinder
  • Stainless steel body
  • Bore sizes-3/4" to 1 1/2"
  • 3 mountings types available
  • Auto switch capable

Specifications

  • Series
    NCM
  • Bore Diameter
    1.5000 in
  • Country of Origin
    US
  • Stroke
  • Additional Details
    Standard double acting single non-rotating piston rod version of our NCM stainless steel cylinders. A wear ring extends the seal life and a bronze rod bushing is standard on all bore sizes. The NCM is available in 3 mounting styles (front nose, double end and rear pivot). The NCM is auto-switch capable without any change in cylinder dimension. Bore sizes range from 3/4" to 1 1/2" and standard strokes from 1/2" to 12".
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Rod Size / Thread
    3/8-24 Male UNF
  • Cushion Type
    None
  • Port Size
    1/8 NPT
  • Operating Pressure Range
    8 psi to 250 psi
  • Push Force At 100 Psi
    176.7 lbf
  • Pull Force At 100 Psi
    163.8 lbf
  • Operating Temperature Range
    40 °F to 140 °F
  • Overall Length
    8 in
  • Overall Width
    1.56 in
  • Body Material
    Stainless Steel
  • Port Thread Standard
    NPT
  • Mounting Type
    Nose Mount
  • Manufacturer Catalog
  • Cylinder Size
    Standard
  • Maximum Operating Pressure
    250 psi
  • Minimum Operating Pressure
    8 psi
  • Port Gender
    Female
  • Rod Gender
    Male
  • Rod Size
    .4375 in
  • Rod Thread Standard
    UNF
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text